3M

Scotch® 371 48mm x 1500m 1.9 mil Polypropylene Carton Sealing Tape in Clear

Part #3M02120061823  |  Manufacturer Part #2120061823

Length:

1500 m
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium-duty sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution
  • Rubber resin adhesive sticks quickly to a variety of materials, including fiberboard
  • Tape resists nicks, abrasions, moisture and scuffing for long lasting hold
  • Backing conforms around edges and rough areas for a tight seal
  • Resists edge tears and splits to help keep contents secure
  • Adhesive Type: Hot Melt Synthetic Rubber Resin, Adhesion to Steel oz/in (N/100 mm): 45 (49.2)

Specifications

ASTM Specifications: [ASTM D-3652, ASTM D-3654, ASTM D-3330, ASTM D-3759]

Application: [Appliances, Automotive, Electronics, Food and Beverage, General Industrial, Medical, Metal Working, Military, Maintenance and Repair, Packaging, Woodwork, Carton Packing]

Collection: Scotch® 371

Color Finish: Clear

Color Finish Category: Clear

Length: 1500 m

Material: Plastic

Material Type: Polypropylene

Product Type: Sealing Tape

Tensile Strength: 22 lbs/inch

Thickness: 1.9 mil

Width: 48 mm