72mm x 100m Polypropylene Tape in Clear
Scotch® 371 72mm x 100m Polypropylene Tape in Clear
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carton Sealing tape
Specifications
- Application:
- Food and Beverage, Packaging
- Collection:
- Scotch® 371
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic
- Material Type:
- Acrylic, Polypropylene
- Product Type:
- Polywrap Tape
- Thickness:
- 2 mil
- Width:
- 72 mm