72mm x 914m 1.9 mil Polypropylene Carton Sealing Tape in Clear
371 72mm x 914m 1.9 mil Polypropylene Carton Sealing Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High edge tear and split resistance ideal for general industrial applications
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Industrial packaging tape for medium-duty applications on a wide range of materials
- Meets FDA guidelines for indirect food contact
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
Specifications
- ASTM:
- ASTM D-3652, ASTM D-3654, ASTM D-3330, ASTM D-3759
- Application:
- Automotive, Electrical, Food and Beverage, Industrial, Medical, Metal, Military, Maintenance and Repair, Packaging, Construction
- Collection:
- 371
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 914 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Seal Tape
- Tensile Strength:
- 22 lbs/inch
- Thickness:
- 1.9 mil
- Width:
- 72 mm