50m x 72mm Box Sealing Tape
50m x 72mm Box Sealing Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High edge tear and split resistance ideal for general industrial applications
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Industrial packaging tape for medium-duty applications on a wide range of materials
- Meets FDA guidelines for indirect food contact
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
Documents
Specifications
- Color Finish Name:
- Tan
- Length:
- 50 m
- Material:
- Rubber, Plastic
- Material Type:
- Synthetic Rubber, Polypropylene
- Product Type:
- Sealing Tape
- Thickness:
- 1.8 mil
- Width:
- 72 mm