50m x 72mm Sealing Tape in Clear and Tan

You last purchased this on
 
Scotch®

50m x 72mm Sealing Tape in Clear and Tan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch®

50m x 72mm Sealing Tape in Clear and Tan

  • Fast #
  • Part #3M7100026602
  • Item #6222202
  • Manufacturer Part #7100026602
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • Meets FDA guidelines for indirect food contact
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Requires Certification

Specifications

Color Finish Name:
Clear, Tan
Length:
50 m
Material:
Rubber, Plastic
Product Type:
Sealing Tape
Thickness:
1.9 mil
Width:
72 mm