60 yd. High Per Mask Tape
60 yd. High Per Mask Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conforms and maintains integrity when formed around a corner
- Crepe backing is easy to tear, resists slivering, and provides one piece removal
- Sticks immediately and resists lifting or curling for paint applications
- Manufactured without solvents for reduced environmental stresses
- Manufactured without solvents for minimal environmental impact
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Length:
- 60 yd
- Material:
- Paper
- Maximum Temperature:
- 250
- Temperature Range:
- Up to 250 Deg F (121 Deg C)
- Width:
- 2 in