3M Scotch® 66 ft. x 3/4 in. Plastic Electrical Tape

3M05400706132

Manufacturer Part #: 05400706132

Length

66 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High temperature dielectric
  • No lead reflow solder compatible
  • Optimizes use of PC board space
  • End stackable feature
  • Mates with board mount products
  • See Regulatory Information Appendix for
  • chemical
  • compliance information

SPECIFICATIONS

Application
Electrical
Collection
Scotch®
Maximum Temperature
176
Type
Tapes
UL Listed
UL 510
Width
3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday