24mm x 55m Polypropylene Reinforced Strapping Tape in Black
Scotch® 862 24mm x 55m Polypropylene Reinforced Strapping Tape in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Good shear strength to fiber board surfaces for bundling, strapping and reinforcing applications
- Hot melt synthetic rubber resin adhesive
- Light duty, economical, black polypropylene reinforced strapping tape
- Tensile strength: 120 lb/in
- Breaking strength: 30%
Specifications
- Application:
- Commercial
- Collection:
- Scotch® 862
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 55 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Tape
- Tensile Strength:
- 120 lbs/inch
- Thickness:
- 4.6 mil
- Width:
- 24 mm