914mm Super Seal Tape
914mm Super Seal Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High edge tear and split resistance ideal for ecommerce and single parcel shipments
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- High-performance packaging tape for heavy duty applications on a wide range of materials
- Excellent adhesion to recycled liner paper and fiberboard
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
Documents
Specifications
- ASTM:
- ASTM D-1974-92, ASTM D-5486, ASTM D-5570
- Color Finish Name:
- Clear
- Length:
- 914 mm
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- Size:
- 3 In
- Width:
- 48.0 mm