12 x 1 in. Light Duty Wedge lock Light Deburring Wheel

You last purchased this on
 
Scotch-Brite™

12 x 1 in. Light Duty Wedge lock Light Deburring Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

12 x 1 in. Light Duty Wedge lock Light Deburring Wheel

  • Fast #
  • Part #3M7000046054
  • Item #739433
  • Manufacturer Part #7000046054
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass
  • Unique resin system produces less smearing, reducing clean and prep time
  • Requires Certification

Specifications

Application:
Deburring
Color Finish Name:
Grey
Diameter:
12 in
Fits Pipe Size:
5 in
Tool Type:
Deburring Wheel
Width:
1 in