15-1/2 x 3-1/2 in. Belt in Brown

You last purchased this on
 
Scotch-Brite™

15-1/2 x 3-1/2 in. Belt in Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

15-1/2 x 3-1/2 in. Belt in Brown

  • Fast #
  • Part #3M7000028433
  • Item #6205719
  • Manufacturer Part #7000028433
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Removes surface imperfections, grind lines, mill, and other marks
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Requires Certification

Specifications

Application:
Adhesives, Blending, Deburring, Coating, Finishing, Polishing, Sealant Corrosion Removal
Color Finish Category:
Browns
Color Finish Name:
Brown
Grit Type:
Coarse
Length:
15-1/2 in
Material:
Aluminum Oxide
Product Type:
Surface Conditioning Belt
RPM:
6500
Width:
3-1/2 in