3M

Scotch-Brite™ 15-1/2 in. Surface Conditioning Belt

Part #3M04801105643  |  Manufacturer Part #04801105643

Length:

15-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks

Specifications

Application: [Cleaning, Deburring, Finishing, Grinding, Surface Preparation]

Collection: Scotch-Brite™

Color Finish: Blue

Color Finish Category: Blues

Grit Type: Fine

Length: 15-1/2 in

Material: Aluminum Oxide

Origin: Domestic

Product Type: Belt

Tool Type: Belt

Width: 3-1/2 in