Scotch-Brite™ 2 in. x 30 ft. Clean and Finish Roll

Part #3MI04801100260  |  Item #7479730  |  Manufacturer Part #48011002606

Call for Pricing per ROLL

Length:

30 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
  • Suitable for metal, wood, composite and advanced materials
  • Equipment - Machines: Dual Pad Rubbing Machines, Hand Sanding, Oscillating Machines
  • Mineral Type: Aluminum Oxide
  • Grade: VFN
  • Size: 30 ft. L x 2" W

Specifications

Application: [Finishing, Marine, Metalworking, Sanding]

Collection: Scotch-Brite™

Color Finish: [Grey, Red]

Length: 30 ft

Width: 2 in