3M

Scotch-Brite™ 20 ft. Multi-Flex Abrasive Sheet Roll

Part #3M05113107521  |  Manufacturer Part #05113107521

Length:

20 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highly conformable
  • Sharp cutting
  • Cleaning and finishing

Specifications

Application: Metalworking

Collection: Scotch-Brite™

Grit Type: Fine

Length: 20 ft

Product Type: Abrasive Sheet

Tool Type: Sandpaper

Width: 8 in