3M

Scotch-Brite™ 4-1/2 in. Ceramic Aluminum Oxide Super Duty A Grinding and Blending Disc

Part #3M04801160363  |  Manufacturer Part #04801160363

Diameter:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grinds and blends in a single step
  • 3M™ ceramic aluminum oxide abrasives cut fast and consistent over the life of the disc
  • Durable construction resists edge wear
  • Scotch-Brite™ material won’t melt on hot welds, allowing blending without waiting
  • Hook and Loop attachment and removal allows fast disc change-out for multi-step finishing processes

Specifications

Application: [Deburring, Finishing, Grinding]

Collection: Scotch-Brite™

Color Finish: Blue

Diameter: 4-1/2 in

Grit Type: Coarse

Material: Ceramic Aluminum Oxide

RPM: 10000

Tool Type: Disc