Scotch-Brite™ 4-1/2 in. Non-woven Fiber Surface Conditioning Disc

Part #3M04801114099  |  Item #7927558  |  Manufacturer Part #04801114099

$ 2.99 EACH
(Pricing is for 4-1/2 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specifications

Application: [Deburring, Finishing, Grinding, Surface Preparation]

Collection: Scotch-Brite™

Color Finish: Blue

Diameter: 4-1/2 in

Grit Type: Fine

Material: Non-Woven Fiber

RPM: 13000

Tool Type: Conditioning Disc