4-1/2 in. Surface Conditioning Disc

You last purchased this on
 
Scotch-Brite™

4-1/2 in. Surface Conditioning Disc

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

4-1/2 in. Surface Conditioning Disc

  • Fast #
  • Part #3M7000046019
  • Item #745999
  • Manufacturer Part #7000046019
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading and conform to irregular or contoured surfaces
  • WORKS ON A RANGE OF METALS: Great for use on aluminum, mild steel, nickel alloy, stainless steel and titanium
  • GREAT FOR LOW-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining and surface preparation
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs
  • CHOOSE YOUR MINERAL: Super Fine grade is powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications, while all other grades feature harder and more durable aluminum oxide
  • QUICK AND EASY ATTACHMENT: Hook and loop backing makes for easy disc attachment, removal and re-attachment
  • Requires Certification

Specifications

Application:
Blending, Cleaning, Deburring, Finishing
Color Finish Name:
Brown
Diameter:
4-1/2 in
Grade:
A
Grit Type:
Coarse
Material:
Aluminum Oxide
Product Type:
Surface Conditioning Disc
RPM:
13000