48 in. Surface Conditioning Belt

You last purchased this on
 
Scotch-Brite™

48 in. Surface Conditioning Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

48 in. Surface Conditioning Belt

  • Fast #
  • Part #3M7000120736
  • Item #743769
  • Manufacturer Part #7000120736
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Removes surface imperfections, grind lines, mill, and other marks
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Requires Certification

Specifications

Application:
Grinding, Finishing, Cleaning, Deburring, Surface Preparation
Color Finish Category:
Reds
Color Finish Name:
Red
Grit Type:
Medium
Length:
48 in
Material:
Non-Woven Fiber
Product Type:
Conditioning Belt
Width:
2 in