5 in. Non-woven Fiber Super Duty A Grinding and Blending Disc
5 in. Non-woven Fiber Super Duty A Grinding and Blending Disc
Frequently Purchased Together
Product Details
- AGGRESSIVE CUTTING ACTION: Tough enough for the heaviest surface conditioning jobs, including blending coarse grind lines, while increasing productivity and removing the final sanding step
- WORKS ON A RANGE OF METALS: Great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium
- 2-IN-1 TIMESAVER: Built to grind and blend small welds in a single step, as well as blend, deburr, finish, and refine workpieces
- FAST, CONSISTENT CUT: Ceramic aluminum oxide blends grind lines fast and stays sharp over the life of the disc
- CHOOSE YOUR GRADE: Available in Heavy Duty (HD-CRS) and Super Duty (SD-CRS) to match your application needs
- LONG-LASTING DURABILITY: Engineered to resist edge wear for longer disc life
- QUICK AND EASY ATTACHMENT: The hook and loop backing makes for easy disc attachment, removal, and re-attachment in multi-step processes; these discs are also available with a center hole option that is compatible with a retainer nut or center post attachment system for accurate centering
Specifications
- Application:
- Blending, Grinding, Mild Steel
- Color Finish Name:
- Blue
- Diameter:
- 5 in
- Grade:
- A
- Grit Type:
- Coarse
- Product Type:
- Surface Conditioning Disc
- RPM:
- 10000