30 ft. x 6 in. Aluminum Oxide Abrasive Pad
Scotch-Brite™ 30 ft. x 6 in. Aluminum Oxide Abrasive Pad
Frequently Purchased Together
Product Details
- Conformable pad gets into hard-to-reach areas
- Suitable for hand use or on oscillating and dual pad rubbing machines
- Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
- Suitable for metal, wood, composite and advanced materials
- Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
Specifications
- Application:
- Contour, Sanding, Surface Preparation, Finishing
- Collection:
- Scotch-Brite™
- Color Finish Category:
- Reds
- Color Finish Name:
- Maroon
- Length:
- 30 ft
- Material:
- Aluminum Oxide
- Package Quantity:
- 1 Roll
- Product Type:
- Abrasive Pad
- Width:
- 6 in