Scotch-Brite™ 6 x 9 in. Hand Pad in Grey

Part #3M04801104028  |  Item #313720  |  Manufacturer Part #04801104028

$ 1.29 EACH

Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ultra fine finishing action outperforms steel wool for cleaning, blending, prepping and finishing on metal, wood, plastics and composites
  • Performs like steel wool grade 00 without shredding, rusting, or splintering
  • Pad conforms to irregular surfaces and gets into corners without losing performance
  • Cleans metal, composites, and other materials without altering the base material
  • Load and heat resistant non-woven web provides consistent finishing over the life of the pad

Documents

Specifications

Collection: Scotch-Brite™

Color Finish: Grey

Length: 6 in

Material: Aluminum

Width: 9 in