8 x 1 x 3 in. EXL Deburring Wheel

You last purchased this on
 
Scotch-Brite™

8 x 1 x 3 in. EXL Deburring Wheel

  • Fast #
  • Part #3M7000120912
  • Item #7927581
  • Manufacturer Part #7000120912
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

8 x 1 x 3 in. EXL Deburring Wheel

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UNIQUE RESIN SYSTEM: Made to help minimize smearing, reducing time spent cleaning surfaces
  • CONFORMABLE NONWOVEN WEB: Scotch-Brite™ nonwoven synthetic fiber and abrasive mineral forms a web that is open, tough, conformable, and long-lasting
  • EXCELLENT CHOICE FOR DEBURRING AND POLISHING: Produces a professional finish the first time - without undercutting, gouging, or distorting the workpiece
  • CHOOSE YOUR MINERAL: Available either powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide
  • AVAILABLE IN A RANGE OF GRADES: Choose from 2S Medium, 6A Medium, 8A Medium, 8S Medium, 8A Fine, 8S Fine, 9S Fine, and 11S Fine wheel options
  • FAST AND EFFICIENT PERFORMANCE: Helps to reduce the risk of discoloration and warping, making it effective for all types of metals, composites, and glass
  • CENTER HOLE ATTACHMENT: Utilize flanging or adaptors to adjust the center hole to a smaller size that fit your needs
  • Requires Certification

Specifications

Application:
Deburring, Finishing, Grinding
Arbor Hole Size:
3 in
Color Finish Name:
Grey
Diameter:
8 in
Grit Type:
Medium
Product Type:
Deburring Wheel
RPM:
4500
Width:
1 in