9 in. Aluminum Oxide General Purpose Hand Pad
9 in. Aluminum Oxide General Purpose Hand Pad
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
- Suitable for use on wood, metal, plastics, ceramics, porcelain, rubber, or composites
- Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
- Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
- Reusable pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
Documents
Specifications
- Application:
- Deburring, Finishing, Surface Preparation
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Maroon
- FM Approved:
- No
- Length:
- 9 in
- Material:
- Aluminum Oxide
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 6 in