9 x 6 in. Heavy Duty Hand Pad in Tan
9 x 6 in. Heavy Duty Hand Pad in Tan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Very high density Scotch-Brite™ pad is super aggressive for quick stock removal
- Durable construction withstands extremely heavy use on the toughest surfaces
- Aggressive, durable pad is an excellent choice for your heaviest cleaning, deburring and finishing applications
- May be used by hand, with a hand pad block or on an in-line sander
- Performance similar to steel wool grade 4 without shredding, rusting, or splintering
- Cuts fast to remove coatings and corrosion in demanding cleaning and finishing applications
Specifications
- Color Finish Name:
- Tan
- Material:
- Aluminum Oxide
- Product Type:
- Hand Pad
- Size:
- 9 in x 6 in