Scotch-Brite® Dobie® 4-3/10 in. All Purpose Pad in Yellow and White

Part #3M02120056855  |  Item #5051903  |  Manufacturer Part #02120056855

$ 1.63 EACH

Length:

4-3/10 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • All-purpose nylon/polyester mesh wrapped around a yellow urethane sponge
  • Cleans without scratching
  • Gentle enough for non-stick surfaces, china, enamel countertops and porcelain

Specifications

Collection: Scotch-Brite® Dobie®

Color Finish: [Yellow, White]

Height: 1/2 in

Length: 4-3/10 in

Material: Plastic

Material Type: [Polyester, Nylon]

Type: 3M02120056855

Width: 2-3/5 in