10 x 4-5/8 in. Easy Erasing Pad

You last purchased this on
 
Scotch-Brite™

Scotch-Brite™ Doodlebug™ 10 x 4-5/8 in. Easy Erasing Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

Scotch-Brite™ Doodlebug™ 10 x 4-5/8 in. Easy Erasing Pad

  • Fast #
  • Part #3M7000126851
  • Item #7480790
  • Manufacturer Part #7000126851
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Soft, flexible - use with water. Detergents and sanitizing cleaners not recommended for use with pad
  • Pad will not scratch glass, ceramic tile, fiberglass, porcelain, Formica® Laminate metal, DuPont™ Corian® Sold Surface
  • Pad will not scratch glass, ceramic tile, fiberglass, porcelain, Formica® Laminate, metal, DuPont™ Corian® Solid Surface, marble, stainless steel, plastic, vinyl, and most wall coatings
  • Detergents and sanitizing cleaners are not recommended for use with this product
  • Use on white boards, sports equipment, countertops, flat painted surfaces, tables, chairs, walls, stainless steel, hard and textured surfaces, vinyl seating, sneeze guards.
  • Requires Certification

Documents


Specifications

Collection:
Scotch-Brite™ Doodlebug™
Color Finish Name:
White, Blue
Length:
10 in
Product Type:
Erasing Pad
Type:
3M04801159154
Width:
4-5/8 in