Pink Sponge (Case of 24)
Pink Sponge (Case of 24)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cellulose sponge
- Stronger, less likely to fall apart
- Resists odors, staining and crumbling.
Specifications
- Color Finish Name:
- Pink
- EPA Compliant:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9/10 in
- Length:
- 6 in
- Material:
- Cellulose
- Package Quantity:
- Case of 24
- Product Type:
- Sponge
- Width:
- 3-3/5 in