Dispenser Sealing Tape in Grey
Dispenser Sealing Tape in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dispenses tape 2 inches wide on a 3 inch core
- Made of high-impact plastic for strength and durability
- Hand control for tighter, more precise seals
- For carton sealing, box sealing, combining, reinforcing, and bundling operations
- Lightweight and economical, compact design loads easily for fast-paced environments
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Plastic, Metal
- Product Type:
- Tape Dispenser
- Width:
- 2 in