3M

Scotch® H150 2 in. Low Noise Tape Dispenser (Case of 6)

Part #3M02120039518  |  Manufacturer Part #2120039518

Length:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Scotch® H150

Length: 2 in

Material: Metal, Plastic

Package Quantity: Case of 6

Product Type: Tape Dispenser