4 in. x 72 yd. Label Protection Tape in Pink
Labelgard™ 4 in. x 72 yd. Label Protection Tape in Pink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low-glare, matte surface enables easy scanning of barcodes
- Write-on surface accepts permanent markers, ballpoint pens, even pencils
- Pink, 2.5 mil (0.063 mm) acetate tape used for label protection
- Dispenses and hand tears easily for convenient use
- Protects labels from damage caused by abrasion and moisture
Specifications
- Collection:
- Labelgard™
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Length:
- 72 yd
- Material:
- Plastic
- Thickness:
- 2.5 mil
- Width:
- 4 in