66 ft. x 3/4 in. Vinyl and PVC Tape in Black
Super 33+™ 66 ft. x 3/4 in. Vinyl and PVC Tape in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of vinyl and PVC
Specifications
- Application:
- Manufacturing
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Super 33+™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 66 ft
- Material:
- Rubber, Plastic
- Material Type:
- Vinyl, PVC
- Temperature Range:
- 0 to 221 Deg F (-18 to 105 Deg C)
- Thickness:
- 7 mil
- UL Listed:
- Yes
- Width:
- 3/4 in