1 qt High Performance Industrial Adhesive
1 qt High Performance Industrial Adhesive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear, solvent-based, synthetic rubber adhesive
- Exhibits outstanding bond strength to metals and many plastics, including polypropylene, polyethylene and high-impact polystyrene
- High performance Industrial Plastic Adhesive
- Has immediate bond strength and long tack range
- Good resistance to water and aging
Specifications
- Application:
- Plastic, General Industrial
- Color Finish Category:
- Reds
- Color Finish Name:
- Amber
- Height:
- 5 in
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Size:
- 1 qt
- Width:
- 4-1/2 in