50ml Nozzle Mixing
50ml Nozzle Mixing
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tapered tip can be cut for bead size
- Available in a variety of designs to fit all cartridge sizes
- Provides thorough mixing and precise placement of two-component structural adhesives
- Used nozzle can be left on cartridge to provide a good seal until ready to continue dispensing
- Minimize adhesive waste; easy to replace with new nozzle to use remaining adhesive in a cartridge
Specifications
- Application:
- Trim
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Yellow
- Length:
- 3-1/4 in
- Material:
- Plastic
- Product Type:
- Nozzle
- Size:
- 50 ml