24 in Pre-taped Painter Plastic Loaded Dispenser

You last purchased this on
 
3M™

24 in Pre-taped Painter Plastic Loaded Dispenser

This product requires certification to purchase.
You last purchased this on
 
3M™

24 in Pre-taped Painter Plastic Loaded Dispenser

  • Fast #
  • Part #MMR3M7100197949
  • Item #7479651
  • Manufacturer Part #7100197949
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combines the versatility of Scotch-Blue™ Painters Tape with the added protection of a plastic drop cloth
  • Protects against those accidental paint splatters and drips
  • Pre-taped painter's plastic
  • Film unfolds to 24"
  • Requires Certification

Specifications

Length:
24 in
Material:
Plastic
Product Type:
Painters Tape