3M

ScotchBlue™ 60 yd. x 1-1/2 in. Painters Tape in Blue

Part #3M05111503682  |  Manufacturer Part #05111503682

Width:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delivers sharp paint lines
  • Removes cleanly with no residue
  • Applications: walls, trim, glass and metal
  • Applies quickly and easily

Specifications

Collection: ScotchBlue™

Color Finish: Blue

Color Finish Category: Blues

Length: 60 yd

Type: 3M05111503682

Width: 1-1/2 in