1 gal Carpet and Upholstery Protector Concentrate Gallon (Case of 4)
Scotchgard™ 1 gal Carpet and Upholstery Protector Concentrate Gallon (Case of 4)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protector is easy to apply during the periodic restorative carpet cleaning process.
- The barrier allows for easier removal of dry soil, which extends the time between restorative carpet cleanings.
- Surrounds carpet fibers with an invisible barrier to help protect the carpet from soil and spills.
Specifications
- Collection:
- Scotchgard™
- Color Finish Category:
- Whites
- Color Finish Name:
- Milky White
- Package Quantity:
- Case of 4
- Product Type:
- Carpet Cleaner, Upholstery Cleaner
- Size:
- 1 gal
- UL Listed:
- No