6 ft. Yellow Elastic Tie-Off Lanyard

You last purchased this on
 
3M™

ShockWave™2 6 ft. Yellow Elastic Tie-Off Lanyard

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

ShockWave™2 6 ft. Yellow Elastic Tie-Off Lanyard

  • Fast #
  • Part #DBS1244412
  • Item #4623032
  • Manufacturer Part #DBS 1244412
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stretches in reaction to your movements
  • Abrasion resistant polyester tubular webbing
  • 6 ft. (1.8m) double-leg 100% tie-off lanyard
  • Protected labels, equipped with i-Safe™
  • Energy absorbing design limits fall arrest forces
  • Built-in impact indicator
  • Self-locking steel rebar hook at leg ends
  • User friendly self locking snap hook at center
  • Requires Certification

Specifications

Collection:
ShockWave™2
Length:
6 ft
Material:
Plastic
Material Type:
Polyester
Work Load Limit:
310 lb