3M

Speedglas™ Auto-Darkening Filter Lens for Speedglas™ 9100 Series Welding Helmets

Part #3M05113589351  |  Manufacturer Part #05113589351

Brand Model Compatibility:

Speedglas™ 9100 Series Welding Helmets
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2.10" x 4.20" ADF Viewing Area
  • Solar assist

Specifications

ANSI Specifications: ANSI Z87.1-2010

Application: Welding

Battery Size: CR2032

Battery Type: Lithium

Brand Model Compatibility: Speedglas™ 9100 Series Welding Helmets

Collection: Speedglas™

Origin: Global

Product Type: Filter