Auto Darkening Filter Plate for 9100 Series Air Welding Helmets
Auto Darkening Filter Plate for 9100 Series Air Welding Helmets
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes proven arc detection electronics
- Features grinding and cutting modes
- Delivers minimal distortion across the entire filter viewing area
- Helps reduce eye strain
- Selectable Shades 5, 8-13
Documents
Specifications
- ANSI:
- ANSI Z87.1-2010
- Application:
- Welding
- Battery Size:
- CR2032
- Battery Type:
- Lithium
- Brand Model Compatibility:
- 9100 Series Welding Helmets
- Origin:
- Global
- Product Type:
- Filter