Auto Darkening Filter Plate for 9100 Series Welding Helmets
Speedglas Auto Darkening Filter Plate for 9100 Series Welding Helmets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes proven arc detection electronics
- Features grinding and cutting modes
- Delivers minimal distortion across the entire filter viewing area
- Delay function to set the dark-to-light opening time
- Sensitivity of the arc detection can be adjusted
- Helps reduce eye strain
- Selectable Shades 5, 8-13
Documents
Specifications
- ANSI:
- ANSI Z87.1 2010
- Battery Size:
- CR2032
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- 9100 Series Welding Helmets
- Collection:
- Speedglas
- Color Finish Name:
- Black
- Product Type:
- Filter