Speedglas™ Auto Darkening Welding Helmet in Black

Part #3M05113149675  |  Item #6551134  |  Manufacturer Part #05113149675

$ 468.10 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Speedglas 9100X auto-darkening filter (dark shades 5, 8-13)
  • Shade 5 SideWindows increase peripheral view
  • Aerodynamic exhaust vent technology
  • Standard headcover included

Specifications

ANSI Specifications: ANSI Z87.1-2010

Application: Welding

Battery Size: CR2032

Battery Type: Lithium

Collection: Speedglas™

Color Finish: Black

Color Finish Category: Blacks

Origin: Global

Product Type: Headgear