Speedglas™ Outside Replacement Protection Plate (Case of 10)

Part #3M05114156194  |  Item #7927567  |  Manufacturer Part #05114156194

$ 65.44 per CASE
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Outside Protection Plate
  • Scratch Resistant
  • Replacement Part

Specifications

ANSI Specifications: ANSI Z87.1-2010

Application: Welding

Brand Model Compatibility: 9100 Series Welding Helmets

Collection: Speedglas™

Color Finish: Clear

Origin: Domestic

Package Quantity: Case of 10

Product Type: Protection Plate