Polycarbonate Welding Helmet

You last purchased this on
 
Speedglas™

Polycarbonate Welding Helmet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speedglas™

Polycarbonate Welding Helmet

  • Fast #
  • Part #3M7010386299
  • Item #7788054
  • Manufacturer Part #7010386299
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • User interface easy to operate and maintain
  • Runs on CR2032 Lithium 3V batteries
  • Precision optics provide a view that appears lighter, brighter and more realistic for better control of the weld puddle
  • Increase the service life of your equipment by checking it regularly
  • Shade 3 light state with adjustable dark shades 8-12
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1, ANSI Z89.1
Battery Type:
Lithium-ion
CSA Certified:
CSA Z94.3
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Headgear
Tool Type:
Headgear
Weight:
17 oz