Speedglas™ Welding Helmet Assembly in Black

Part #3M05113149530  |  Item #7928349  |  Manufacturer Part #05113149530

$ 280.88 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hard Hat Adapter and hard hat included
  • 1.73 x 3.66 viewing area
  • Excellent optical quality
  • Sensitivity adjustment allows use with most Stick, MIG, TIG Greater than 10A

Specifications

ANSI Specifications: ANSI Z87.1-2010

Application: Welding

Battery Size: CR2032

Battery Type: Lithium

Collection: Speedglas™

Color Finish: Black

Color Finish Category: Blacks

Origin: Global

Product Type: Headgear