Speedglas™ Welding Helmet in Black

Part #3M05114156475  |  Item #7927554  |  Manufacturer Part #05114156475

$ 654.65 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thanks to improved optics, the 9100XXi ADF allows you to more readily recognize colors as compared to our other models
  • Grab and go with auto-on
  • An improved user interface that is easy to understand
  • The 3M™ Speedglas™ Silver Front Panel 9100XXi houses external controls, enabling fast and easy access to the grinding and memory modes
  • 3M™ Speedglas™ Auto Darkening Filter 9100XXi offers a 2.8" x 4.2" viewing area (approx)
  • Selectable Shades 5, 8-13 and Shade 3 light state
  • Delay function to set the dark-to-light opening time
  • Sensitivity of the arc detection can be adjusted
  • Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution

Specifications

ANSI Specifications: ANSI Z87.1-2010

Application: Welding

Battery Size: CR2032

Battery Type: Lithium

Collection: Speedglas™

Color Finish: Black

Color Finish Category: Blacks

Origin: Global

Product Type: Headgear