12 in. Abrasive Disc

You last purchased this on
 
3M™

Stikit™ 12 in. Abrasive Disc

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Stikit™ 12 in. Abrasive Disc

  • Fast #
  • Part #3M7000118895
  • Item #850969
  • Manufacturer Part #7000118895
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
  • Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • High speed rating, low vibration and low spark
  • Disc can be used for both wet and dry applications
  • Resin bond protects the disc from heat damage, extending the life of the disc
  • Requires Certification

Specifications

Application:
Surface Preparation, Finishing, Cleaning
Arbor Hole Size:
7/8 in
Collection:
Stikit™
Color Finish Category:
Purples
Color Finish Name:
Purple
Diameter:
4-1/2 in
Grit Type:
Medium
Material:
Aluminum Oxide, Cloth
Product Type:
Disc
RPM:
13300