5 in. Paper Disc Roll (100-Piece)

You last purchased this on
 
Stikit™

Stikit™ 5 in. Paper Disc Roll (100-Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stikit™

Stikit™ 5 in. Paper Disc Roll (100-Piece)

  • Fast #
  • Part #3M7000119538
  • Item #7927562
  • Manufacturer Part #7000119538
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings
  • Adhesive backing allows for quick application and easy removal
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Requires Certification

Specifications

Application:
Finishing, Grinding, Sanding
Collection:
Stikit™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
5 in
Grit Size:
150 µm
Length:
13-1/5 in
Material:
Paper
Package Quantity:
100 Pieces per Roll
Product Type:
Disc Roll, Paper Disc
RPM:
12000
Width:
7-1/5 in