55m x 48mm 200-Natural Paper Tape
Tartan™ 55m x 48mm 200-Natural Paper Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thick backing provides conformability for easy handling and application
- Natural rubber adhesive provides good holding power to help resist lifting or curling
- Sticks to a variety of surfaces including paper, fiberboard, glass, rubber, plastic and metal
- Not recommended for paint masking
- Easily hand tearable, yet resists slivering
Documents
Specifications
- Collection:
- Tartan™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 55 m
- Temperature Range:
- Up to 200 Deg F
- Thickness:
- 4.4 mil
- Width:
- 48.0 mm