0 items

3M Tartan™ 24mm x 55m 200-Natural Paper Tape

3M04801153465

Length

55 m
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easily hand tearable, yet resists slivering
  • Natural rubber adhesive provides good holding power to help resist lifting or curling
  • Not recommended for paint masking
  • Sticks to a variety of surfaces including paper, fiberboard, glass, rubber, plastic and metal
  • Thick backing provides conformability for easy handling and application

SPECIFICATIONS

Collection
Tartan™
Color Finish
Natural
Length
55 m
Material
Paper
Temperature Range
Up to 200° F
Thickness
5.50 mil
Width
24.0 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday