3M

Trizact™ 5 in. Round Wet Concrete Polishing Pad

Part #3MI05114127507  |  Manufacturer Part #5114127507

Diameter:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Concrete, Marble, Terrazzo]

Collection: Trizact™

Color Finish: Blue

Diameter: 5 in

Package Quantity: Case of 4